FNHT x MNHT 2-1/2 x 4 in. Adapter
FNHT x MNHT 2-1/2 x 4 in. Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hard-coated to resist corrosion and abrasion
- Lightweight aluminum alloy
- Rigid female to male adapter
- Rocker lug
Specifications
- End Connection 1:
- FNHT
- End Connection 2:
- MNHT
- End Connections:
- FNHT x MNHT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 2-1/2 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Extruded Aluminum Alloy
- Material Type:
- 6061-T6
- NSF Certified:
- No
- Product Type:
- Adapter
- UL Listed:
- No