FNST 2-1/2 in. Cap
FNST 2-1/2 in. Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comes with 12" stainless steel chain
- Rocker lug
- Made of extruded 6061-T6 aircraft aluminum alloy
- Caps are two part swivel
Specifications
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Cap
- Length:
- 12 in
- Material:
- Stainless Steel, Aluminum
- Material Type:
- 6061-T6
- NSF Certified:
- No
- Product Type:
- Cap