FNST x MNST 4 x 4-1/2 in. Adapter
FNST x MNST 4 x 4-1/2 in. Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hard-coated to resist corrosion and abrasion
- Lightweight aluminum alloy
- Rigid long handle female to male adapter
- Long handles require no tools to remove
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4 in x 4-1/2 in
- Fitting Type:
- Reducing
- Material:
- Aluminum Alloy
- Product Type:
- Adapter