100/240V 20W Air Purification System
100/240V 20W Air Purification System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic
- Wall-mount
- Self contained, compact, basic odor eradication system
- Coverage (sq ft): 135
- Ozone free: No
- Air purification
- For ice makers/storage units and industrial use
- Connection hose provided
- Plugs into standard 120V
- CFM fan: 65
Documents
Specifications
- AMP:
- 0.08
- Depth:
- 3-81/100 in
- Height:
- 19-7/8 in
- Product Type:
- Ultraviolet Air Cleaner
- Type:
- AUS40672B
- Volts:
- 100/240V
- Watts:
- 20 W
- Width:
- 5-1/2 in