XL size Cotton, Polyester and Nitrile Gloves
XL size Cotton, Polyester and Nitrile Gloves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Nitrile
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- General Assembly, Fishing, Machine Operation, Metal Handling
- Length:
- 11-4/5 in
- Material:
- Cotton, Plastic, Rubber
- Material Type:
- Polyester, Nitrile
- Maximum Temperature:
- 122
- Reusable:
- Yes
- Thickness:
- 15 ga
- Width:
- 4-9/10 in