24 x 60 in. Cast Repair Dome Tile in Black

Part #A2460REPR  |  Item #3622777  |  Manufacturer Part #2460NV11REPB

Call for Pricing EACH

Color/Finish: Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use in new construction
  • Pressed into freshly poured concrete
  • The heaviest Replaceable Composite Product on the Market
  • Reduces significant time and costs of tearing up the entire curb when replacing a tile
  • Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
  • Meets ADAAG, PROWAG and California title 24 requirements
  • Made in the USA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Black

Length: 60 in

Material: Composite

Width: 24 in