36 x 48 x 2.35 in. Retrofit Surface Applied Detectable Warning System in Yellow
36 x 48 x 2.35 in. Retrofit Surface Applied Detectable Warning System in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Yellow
- Length:
- 48 in
- Material:
- Composite
- Thickness:
- 2.35 in
- Width:
- 36 in