4 x 18 ft. 4-ply Lifting Hump Strap
4 x 18 ft. 4-ply Lifting Hump Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 ply
- Dimensions: 4 ft. x 18 ft.
- Burlap hump strap
Specifications
- Length:
- 18 ft
- Tool Type:
- Lifting Strap
- Width:
- 4 ft