26 x 27 x 58 in. Water Heater Enclosure

You last purchased this on
 
Adams Heating & A/C

Aquahut® 26 x 27 x 58 in. Water Heater Enclosure

  • Fast #
  • Part #AAH40
  • Item #798534
  • Manufacturer Part #AH40
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Adams Heating & A/C

Aquahut® 26 x 27 x 58 in. Water Heater Enclosure

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Aquahut®
Height:
58 in
Length:
26 in
Product Type:
Enclosure
Watts:
54 kW
Width:
27 in