Type-2 A Valve Box Adapter for Adaptor 6850, 6855 or Capitol Series Valve Boxes

You last purchased this on
 
Adaptor

Type-2 A Valve Box Adapter for Adaptor 6850, 6855 or Capitol Series Valve Boxes

This product requires certification to purchase.
Brand image
You last purchased this on
 
Adaptor

Type-2 A Valve Box Adapter for Adaptor 6850, 6855 or Capitol Series Valve Boxes

  • Fast #
  • Part #A10001
  • Item #4448664
  • Manufacturer Part #10001
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Allows proper keying of the valve
  • Protects epoxy coating of valve
  • Eliminates settling and shifting of the valve box over the gate valve
  • Helps prevent back fill from pushing up into the valve box
  • Centers valve box over operating nut
  • Requires Certification

Specifications

Application:
Valve Boxes
Brand Model Compatibility:
668S, American Flow Control, Clow, Kennedy, M & H, Mueller 2361
Diameter:
3 in
IAPMO Listed -:
No
Length:
5 in
Material:
Cast Iron
Product Type:
Adapter
Weight:
3 lb