3 Ton Horizontal and Upflow Multispeed Air Handler
3 Ton Horizontal and Upflow Multispeed Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 3, 3.2
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- Configuration:
- Horizontal, Upflow
- Depth:
- 22 in
- Fan Speeds:
- 5
- Height:
- 41 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/240V
- Watts:
- 20 kW
- Weight:
- 105 lb
- Width:
- 24 in