CONNECT ADP AIR HANDLER ID 24K

You last purchased this on
 
ADP

CONNECT ADP AIR HANDLER ID 24K

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADP

CONNECT ADP AIR HANDLER ID 24K

  • Fast #
  • Part #GTUY24ZPDAA
  • Item #9932454
  • Manufacturer Part #TUY24ZPDAA
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Height:
42 in
Type:
GTUY24ZPDAA
Weight:
105 lb
Width:
20-1/2 in