10 in. x 18 ft. HDPE Drainage Pipe
10 in. x 18 ft. HDPE Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- N-12® solid pipe
Documents
Specifications
- ASTM:
- ASTM F-2648
- Length:
- 18 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 10 in
- Polyethylene Corrugated Pipe Type:
- Polyethylene Corrugated Solid Pipe