10 x 4 in. Barbed HDPE Adapter in Black
10 x 4 in. Barbed HDPE Adapter in Black
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 10 in x 4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 150
- NSF Certified:
- No