15 in. End Section Trash Guard

Part #A1590DA  |  Item #2452645  |  Manufacturer Part #1590DA

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 15 in

    Part #A1590DA | Mfr. Part #1590DA

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • End section trash guard
  • Readings Fahrenheit or Celsius: -58°F to 302°F (-50°C to 150°C).
  • For surface, liquid and air temperature applications.

Documents

Specifications

CARB OTC LEED Compliant: No

Fits Pipe Size: 15 in

IAPMO Listed: No

Material: Steel

Product Type: Animal Guard