16 x 16 in. Standard 22-1/2 Degree Bend Elbow
16 x 16 in. Standard 22-1/2 Degree Bend Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Material:
- Plastic
- NSF Certified:
- No