18 in. x 30 ft. HDPE Drainage Pipe
18 in. x 30 ft. HDPE Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 30 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 18 in
- Polyethylene Corrugated Pipe Type:
- Polyethylene Corrugated Perforated Pipe