4 in. x 250 ft. Plain End Plastic Drainage Pipe
4 in. x 250 ft. Plain End Plastic Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Withstands repeated freeze/thaw cycles and continuous sub-zero temperatures
- Easy to handle, safe, lightweight pipe requires less labor and equipment for faster installation and reduced costs
Specifications
- AASHTO:
- AASHTO M-252, AASHTO M-294
- ASTM:
- ASTM D-3350, ASTM D-2321, ASTM D-1056
- Application:
- Water Systems, Drainage
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 4-3/5 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type -:
- Single Wall
- PipeTubing Size:
- 4 in