6 in. x 100 ft. Plain End Plastic Drainage Pipe
6 in. x 100 ft. Plain End Plastic Drainage Pipe
Package Quantity Info:
FT: 1 RL: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy to handle, safe, lightweight pipe requires less labor and equipment for faster installation and reduced costs
- Withstands repeated freeze/thaw cycles and continuous sub-zero temperatures
- Annular corrugated single wall
- Internal, external snap or split band couplers
- ASTM F667
Specifications
- AASHTO:
- AASHTO M-252, AASHTO M-294
- ASTM:
- ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-667
- Application:
- Drainage Systems, Gravity Flow
- Color Finish Name:
- Black
- Diameter - Outside:
- 7 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Single Wall
- PipeTubing Size:
- 6 in