9 in. Low Profile Square Drain Basin
9 in. Low Profile Square Drain Basin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low profile drain
- Use with: DrainTech™ 9” square grate or DrainTech™ 9” atrium grate; singlewall HDPE fi ttings; DrainTech™ pipe adapters; 3”, 4”, 6”, 8” corrugated singlewall pipe; 3”, 4” triple wall pipe; 3”, 4”, 6”, 8” PVC pipe
- Use where height restrictions won’t allow the use of a standard basin or with direct pipe connection
Documents
Specifications
- Shape:
- Square
- Width:
- 9 in