100 ft. x 1-1/2 in. SDR 9 CTS Plastic Tubing
This product has been replaced by
Manufacturer Part #X4-150250100B
ADS PolyFlex™ 100 ft. x 1-1/2 in. SDR 9 CTS Plastic Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast and easy installation provides cost efficiencies
- Flexible lengths can be installed in uneven terrain
- Resistant to corrosion
- Strength withstands weather and the human element
- Lightweight
- Flexibility makes it ideal for a variety of projects
- Durable polyethylene material is chemically resistant and stands the test of time
Specifications
- ASTM:
- ASTM D-2737, ASTM D-3350
- AWWA:
- AWWA C-651, AWWA C-901
- Application:
- Residential, Commercial, Well, Municipal Water Service Lines, Farming
- Collection:
- ADS PolyFlex™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-5/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/2 in
- Pressure Class:
- 200 psi
- Schedule Class:
- SDR 9
- Wall Thickness:
- 0.153 in