11 in. Straight HDPE End Cap
BioDiffuser™ 11 in. Straight HDPE End Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Bio-Diffusers™ end caps
Specifications
- Application:
- Sewer
- Clean Bagged:
- No
- Collection:
- BioDiffuser™
- FM Approved:
- No
- Fitting Size 1:
- 11 in
- Fitting Sizes:
- 11 in
- Fitting Type:
- End Cap
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No