18 in. HDPE Double Repair Coupling

You last purchased this on
 
ADS®

Mar-Mac® 18 in. HDPE Double Repair Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

Mar-Mac® 18 in. HDPE Double Repair Coupling

  • Fast #
  • Part #A1867RCD
  • Item #4809317
  • Manufacturer Part #1867RCD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Double wide field repair coupler
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Application:
Drainage
Clean Bagged:
No
Collection:
Mar-Mac®
Color Finish Name:
Grey
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Repair Coupling
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No