24 x 24 x 15 in. Reducing Single Manifold Tee
MC-4500™ 24 x 24 x 15 in. Reducing Single Manifold Tee
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- MC-4500™
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 15 in
- Fitting Sizes:
- 24 in x 24 in x 15 in
- Fitting Type:
- Reducing