18 x 18 x 8 in. Saddle Corrugated Fabricated Reducing Saddle HDPE Tee
N-12® 18 x 18 x 8 in. Saddle Corrugated Fabricated Reducing Saddle HDPE Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- N-12® fabricated saddle tee
Specifications
- ASTM:
- ASTM F-477, ASTM D-3212, ASTM F-2306
- Application:
- Corrugated Pipe
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connection 3:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 18 in x 18 in x 8 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No