24 in. x 20 ft. HDPE Drainage Pipe

You last purchased this on
 
ADS®

N-12® 24 in. x 20 ft. HDPE Drainage Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 24 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A24810020
  • Item #1432902
  • Manufacturer Part #24810020
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Nominal 20ft (6 m) and 13ft (4 m) lengths available
  • In-line bell and spigot joint design
  • 4 in - 6 in (100 - 1500 mm) diameters available
  • Fast installation times
  • Structural strength will support H-25 live loads with 12 in (300mm) minimum cover;60 in(1500 mm)requires 24 in(600 mm)cover for H-25 live loads
  • Light weight
  • Exceptional joint strength
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-252, AASHTO M-294
ASTM:
ASTM F-2468, ASTM F-2487
Collection:
N-12®
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type -:
Perforated
PipeTubing Size:
24 in