4 in. x 20 ft. HDPE Drainage Pipe
N-12® 4 in. x 20 ft. HDPE Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
- Lightweight product for best installed cost and maximizing delivery and installation efficiency
- Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
- Battery spark ignition for sure light off
- Sustainable infrastructure
- Rugged construction for the rigors and continual operation demanded by commercial patio heating
- Minimum 60% recycled high density polyethylene content
- Structurally designed corrugated exterior to support typical construction and long term loading
- Warranty: 3 years on burner and mantel; 1 year on all other components
- Annual fuel cost savings and additional "patio open” hours provide a quick return on investment
Specifications
- AASHTO:
- AASHTO M-252
- ASTM:
- ASTM D-2321, ASTM D-3350, ASTM F-2306, ASTM F-2648, ASTM F-477
- Application:
- Storm Drainage
- Collection:
- N-12®
- Diameter - Outside:
- 4-4/5 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type -:
- Perforated with Sock
- PipeTubing Size:
- 4 in