42 in. x 20 ft. HDPE Plain Solid Drainage Pipe

You last purchased this on
 
ADS®

N-12® 42 in. x 20 ft. HDPE Plain Solid Drainage Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 42 in. x 20 ft. HDPE Plain Solid Drainage Pipe

  • Fast #
  • Part #A42950020DW
  • Item #3626745
  • Manufacturer Part #42950020DW
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306, ASTM F-2648, ASTM D-3350, ASTM D-2321
Application:
Storm Drainage
CSA Certified:
CSA B182.8
Collection:
N-12®
Diameter - Outside:
48 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
120
NSF Certified:
No
Pipe Wall Type -:
Solid
PipeTubing Size:
42 in