42 in. x 13 ft. Plain End HDPE Drainage Pipe
N-12® 42 in. x 13 ft. Plain End HDPE Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built using application-specific high-density polyethylene, dual wall N-12 corrugated pipe also provides superior corrosion and abrasion resistance
- This makes it an excellent alternative to reinforced concrete (RCP) and corrugated metal pipe (CMP)
- The dual wall N-12 pipe, with its smooth interior wall and corrugated exterior, offers exceptional hydraulics and strength
- Readily available in convenient locations to service local projects
- Lightweight product for best-installed cost and maximizing delivery and installation efficiencies
- Structurally designed corrugated exterior to support typical construction and long term loading
- Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
- Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
- Available in ST, WT and plain end
- Joint options to meet your application performance requirements, including up to water-tight joints meeting ASTM D3212
Specifications
- AASHTO:
- AASHTO M-294
- ASTM:
- ASTM D-2321, ASTM D-3212, ASTM D-3350, ASTM F-2306, ASTM F-2487, ASTM F-2881, ASTM F-477
- Application:
- Storm Drainage
- Collection:
- N-12®
- Diameter - Outside:
- 48 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 13 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pipe Wall Type -:
- Dual Wall
- PipeTubing Size:
- 42 in
- Temperature Range:
- -10 to 120 Deg F