42 x 42 x 12 in. Plain End Corrugated HDPE Wye
N-12® 42 x 42 x 12 in. Plain End Corrugated HDPE Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1056, ASTM D-2321, ASTM D-3212, ASTM D-3350, ASTM F-2306, ASTM F-477
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connection 3:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 42 in
- Fitting Size 2:
- 42 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 42 in x 42 in x 12 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No