48 in. Plain End Straight Double Component Manifold HDPE 45 Degree Elbow

You last purchased this on
 
ADS®

N-12® 48 in. Plain End Straight Double Component Manifold HDPE 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 48 in. Plain End Straight Double Component Manifold HDPE 45 Degree Elbow

  • Fast #
  • Part #A4852AN
  • Item #2452502
  • Manufacturer Part #4852AN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fabricated
  • Annular corrugations with smooth interior line
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-477, ASTM D-3212
Application:
Drainage
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connection 3:
Plain End
End Connection 4:
Plain End
End Connections:
Plain End x Plain End x Plain End x Plain End
FM Approved:
No
Fitting Size 1:
48 in
Fitting Size 2:
48 in
Fitting Size 3:
48 in
Fitting Size 4:
48 in
Fitting Sizes:
48 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No