18 x 18 in. SC740 Manifold 90 Degree Bend
StormTech® 18 x 18 in. SC740 Manifold 90 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- StormTech®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- UPC:
- 096942665995