12 x 0.1875 in. Steel Pipe
12 x 0.1875 in. Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-500 Grade B, ASTM D-1187 1982, ASTM D-1227 1987
- Application:
- Drainage
- Height:
- 3 in
- Length:
- 12 in
- Material:
- Steel
- Wall Thickness:
- 0.1875 in