3 x 5 in. Stainless Steel Coupling
3 x 5 in. Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 3 in x 5 in
- Material:
- Steel