3 x 9 x 60 in. Plastic Rectangle Drainage Pipe
3 x 9 x 60 in. Plastic Rectangle Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 9 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 60 in
- Material:
- Plastic
- NSF Certified:
- No
- PipeTubing Size:
- 3 in