60 x 0.1875 in. Asphaltic Rectangle Carbon Steel Underwalk Drainage Pipe
60 x 0.1875 in. Asphaltic Rectangle Carbon Steel Underwalk Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-500 Grade B, ASTM D-1187-1982 Type I, ASTM D-1227-1987 Type III
- Application:
- Plumbing
- Coating:
- Asphaltic
- Height:
- 14 in
- Length:
- 60 in
- Material:
- Carbon Steel
- Wall Thickness:
- 0.1875 in
- Width:
- 4 in