10 x 16 in. End Sealant Wrap
Model AW 10 x 16 in. End Sealant Wrap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Model AW
- Diameter - Inside 1:
- 10 in
- Diameter - Outside:
- 16 in
- Fitting Type:
- End Seal Wrap, Seal
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, Silicone, Neoprene, Nitrile
- NSF Certified:
- No
- UL Listed:
- No