16 in. Plastic Casing Spacer

You last purchased this on
 
Advance Products & Systems

Model CI 16 in. Plastic Casing Spacer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advance Products & Systems

Model CI 16 in. Plastic Casing Spacer

  • Fast #
  • Part #ACI08162
  • Item #1775699
  • Manufacturer Part #CI08-16-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy and efficient installation with no grease or special tools required
  • Protects against damages of the carrier and the casing pipe during the installation process
  • Isolation of the carrier pipe from the casing pipe achieved with non-conductive runner or roller options
  • Long-term corrosion protection
  • Gives the desired height to the carrier pipe inside the casing pipe
  • Requires no backfill
  • Requires Certification

Specifications

ASTM:
ASTM D-149, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-695, ASTM D-790
Application:
Ductile Pipe, Gas, Metal Pipes, Pipelines, Plastic Pipe, Sewer, Water
Collection:
Model CI
Diameter:
16 in
Fits Pipe Size:
8 in
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
180
Product Type:
Casing Spacer