6 x 10 in. End Seal
Model AW 6 x 10 in. End Seal
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Sealing
- Clean Bagged:
- No
- Collection:
- Model AW
- Diameter - Inside 1:
- 6 in
- Diameter - Outside:
- 10 in
- FM Approved:
- No
- Fitting Type:
- End Seal Wrap, Seal
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, Silicone, Neoprene, Nitrile
- NSF Certified:
- No
- Product Type:
- End Seal
- UL Listed:
- No