Penetration Seal 200C
Innerlynx® Penetration Seal 200C
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electrically isolates the inner carrier pipe from the penetrated structure
- Helps absorb vibrations, shocks, and sound waves and act as a sound dampener
- Suitable for most standard applications including: aboveground, direct underground burial, wet conditions and where cathodic protection is desired
Specifications
- ASTM:
- ASTM D-2240, ASTM D-412
- Collection:
- Innerlynx®
- Color Finish Name:
- Black
- Material:
- Rubber
- Maximum Temperature:
- 250
- UL Listed:
- Yes
- Width:
- 1-4/5 in