Penetration Seal 300C
Innerlynx® Penetration Seal 300C
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Test Port 5/16 in x 3-1/2 in
- Wall thickness 3-5/8 in
- Pressure rating 40 psig
- Made in USA
- Requires the use of a deep well socket to install
- 1/8 in National Pipe Thread nipple TIG welded to the head side
Specifications
- ASTM:
- ASTM D-2240, ASTM D-412
- Collection:
- Innerlynx®
- Color Finish Name:
- Black
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 250
- UL Listed:
- Yes
- Width:
- 2-1/2 in