Stainless Steel Sealant

Part #AIL360C  |  Item #3670139  |  Manufacturer Part #IL360-C

Material:

Stainless Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure rating 40 psig
  • Test Port 5/16 in x 4-1/2 in
  • Wall thickness 5-1/8 in
  • 1/8 in National Pipe Thread nipple TIG welded to the head side
  • Requires the use of a deep well socket to install
  • Made in USA

Specifications

Material: Stainless Steel

Material Type: 316

UL Listed: Yes