Advance Tabco
1-1/2 in. P-Trap
Part #AK351 | Item #1720796 | Manufacturer Part #K-351
Trap Size:
1-1/2 inProduct Details
Documents
Specifications
Cleanout: No
Color Finish: Chrome Plated
Color Finish Category: Chromes
Connection Type: IPS
IAPMO Listed: No
Trap Size: 1-1/2 in