Advance Tabco
19 x 19 in. 2 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Part #ADI1168 | Item #4499033 | Manufacturer Part #DI-1-168
Product Details
Documents
Specifications
ADA Compliant: No
Application: Commercial
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Drain Included: Yes
Drain Location: Center
Drain Opening: 3-1/2 in
Gauge: 18
IAPMO Listed: No
Material Type: 304
Number Of Bowls: 1
Number of Holes: 2 Hole
Overall Sink Size: 19 in x 19 in
Shape: Rectangular
Sink Bowl Size: 16 in x 14 in x 8 in
Sink Installation Type: Drop-in
Sink Material: Stainless Steel
Sink Size Range: Less than 20 in