400 Series 2-Hole Single Bowl Square Corner Sink in Stainless Steel

Part #A4124  |  Item #1445933  |  Manufacturer Part #4-1-24

Color/Finish: Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 400 series
  • One compartment O.A.

Specifications

ADA Compliant: No

Collection: 400 Series

Color Finish: Satin

Color Finish Category: Stainless Steel

Drain Location: Center

Material Type: 304L

Sink Bowl Size: 24 in x 24-1/2 in x 14 in

Sink Installation Type: Wall Mount

Sink Material: Stainless Steel