3 Ton - Copper - Cased - Coil
HE Series 3 Ton - Copper - Cased - Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 36000
- Coil Type:
- Cased
- Collection:
- HE Series
- Height:
- 16-1/2 in
- Length:
- 20-1/2 in
- MBH:
- 36
- Material:
- Copper
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 Ton
- Type:
- TE32636C175B1605AP
- UL Listed:
- No
- Weight:
- 38 lb
- Width:
- 17-1/2 in