3 Ton - Multi-Position - Aluminum - Multi - Coil
HE Series 3 Ton - Multi-Position - Aluminum - Multi - Coil
Frequently Purchased Together
Product Details
- HYDROTECTM drain pan holds less water, which reduces the possibility of mold and mildew growing in the pan.
- Downflow kit available for field installation.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 5-speed high efficiency ECM motor available.
- Slide-out blower and coil assemblies.
- 120 V 60 Hz and 208/240 V 60 Hz supply voltages available.
- Only four (4) screws to remove blower panel for easier access.
- Two independent front access panels allow for easy access to clean the coil, even after installation.
- Fan time delay factory installed (1 second on, 45 seconds off).
- Dynamically balanced blowers for quiet, vibration-free operation.
Specifications
- BTU:
- 36000
- Coil Type:
- Multi
- Collection:
- HE Series
- Configuration:
- Multi
- Height:
- 29-1/2 in
- Length:
- 21 in
- MBH:
- 36
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 13
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Weight:
- 58 lb
- Width:
- 17-1/2 in