2.5 - 3 Ton - Multi-Position - Copper - Cased - Coil

You last purchased this on
 
Advanced Distributor Products

HE Series 2.5 - 3 Ton - Multi-Position - Copper - Cased - Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advanced Distributor Products

HE Series 2.5 - 3 Ton - Multi-Position - Copper - Cased - Coil

  • Fast #
  • Part #RE8J636D175B2022AP
  • Item #7301522
  • Manufacturer Part #RE8J636D175B2022AP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
36000
Coil Type:
Cased
Collection:
HE Series
Configuration:
Multi
Depth:
20 in
Height:
15 in
Length:
21 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Copper
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13
Suction Line (OD):
7/8 in
Tonnage:
2.5 - 3 Ton
UL Listed:
No
Weight:
50 lb
Width:
17-1/2 in