3 Ton - Multi-Position - Coil

You last purchased this on
 
Advanced Distributor Products

HE Series 3 Ton - Multi-Position - Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advanced Distributor Products

HE Series 3 Ton - Multi-Position - Coil

  • Fast #
  • Part #FG33936D175B2022AP
  • Item #9295892
  • Manufacturer Part #FG33936D175B2022AP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lower heights and variable widths for a perfect furnace fit
  • Cased, uncased, multi-position and upflow/downflow configurations
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Available in copper or aluminum
  • Painted cabinet options for furnace color co-ordination
  • Front panel with only four screw access and non-captive refrigerant lines for fast and easy coil access
  • Built-in plenum flanges with rounded corners for fast and safe installation
  • Requires Certification

Specifications

BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
36000 Btu/h
CFM:
1200 ft3/min
Case Included:
Yes
Coil Type:
Cased
Collection:
HE Series
Configuration:
Multi
Depth:
21 in
Drain Opening:
3/4 in
ETL Listed:
No
Height:
20-1/2 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Weight:
50 lb
Width:
17-1/2 in