This product requires certification to purchase.

3 Ton - Upflow - Aluminum Left-Hand Cased Coil - TXV - 17.5"

You last purchased this on
 
Advanced Distributor Products

HE Series 3 Ton - Upflow - Aluminum Left-Hand Cased Coil - TXV - 17.5"

  • Fast #
  • Part #FG32936D175B1605AP
  • Item #9313353
  • Manufacturer Part #FG32936D175B1605AP
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Advanced Distributor Products

HE Series 3 Ton - Upflow - Aluminum Left-Hand Cased Coil - TXV - 17.5"

  • Fast #
  • Part #FG32936D175B1605AP
  • Item #9313353
  • Manufacturer Part #FG32936D175B1605AP
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Lower heights and variable widths for a perfect furnace fit
  • Cased, uncased, multi-position and upflow/downflow configurations
  • Built-in plenum flanges with rounded corners for fast and safe installation
  • Front panel with only four screw access and non-captive refrigerant lines for fast and easy coil access
  • Available in copper or aluminum
  • Painted cabinet options for furnace color co-ordination
  • Requires Certification

Specifications

BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
36000 Btu/h
CFM:
1200 ft3/min
Coil Type:
Cased
Collection:
HE Series
Configuration:
Upflow
Depth:
21 in
ETL Listed:
No
Height:
16-1/2 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Weight:
30 lb
Width:
17-1/2 in